Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FanMats Drink Mat, 21679, MLB - Cleveland Indians, 3-1/4"x 24"x 1"
See all 147 items in product family

FanMats Drink Mat, 21679, MLB - Cleveland Indians, 3-1/4"x 24"x 1"

Item #: WBB2310076

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
FanMats Drink Mat, 21679, MLB - Cleveland Indians, 3-1/4"x 24"x 1"

Keep your freshly crafted drinks safe with Sports Licensing Solutions officially licensed Drink Mats. Featuring your favorite team's name molded in 3D and true team colors, the Drink Mat is certain to add the finishing touch to any bar. With a sleek design, our rubber Drink Mat offers an affordable, practical and high quality solution to protecting your bar top surfaces. The Drink Mat will collect spilt liquid and condensation in its 1/4 inch deep wells. Easily clean any overflow by simply runner under the faucet with hot water. Ideal when serving pints and cocktails.

Product Specifications

    • BRANDFanMats
    • TYPEBaseball
    • MANUFACTURER PART NUMBER21679
    • SIZE3-1/4" x 24" x 1"
    • CONSTRUCTION100% Vinyl
    • TEAMCleveland Indians

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!