Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside 43" Portable Beverage Bar, SS Interior, 884-RedMaple
See all 42 items in product family

Geneva Lakeside 43" Portable Beverage Bar, SS Interior, 884-RedMaple

Item #: WBB437776

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,911.00 Save up to 50%
Price: $ 2,455.50
Product Information
Customer Review
Product Q&A
Geneva Lakeside 43" Portable Beverage Bar w/ Stainless Steel Interior, 884-RedMaple

Create a party at any location.  Features an attractively styled exterior with durable, Red Maple laminate top for serving guests.  Easy to clean and sanitize stainless steel interior.

  • Includes 1 ea. 7 bottle speed rail and 1 ea. insulated ice bins.
  • Stainless steel interior is easy to clean and sanitize.
  • Compact size conserves floor space.
  • Ideal for conference meeting areas, receptions and more.
  • Removable 7-bottle speed rail.
  • Durable, waterproof laminate top with stainless steel mixing shelf provides ample serving area.
  • Generous built-in 40 lb. ice bin with convenient drain.
  • Easy to maneuver with four, tough duty 5" (127) casters - 2 swivel with brakes, two fixed.

Product Specifications

    • BRANDGeneva Lakeside
    • MANUFACTURERS PART NUMBER884-REDMAPLE
    • COLOR FINISHRed Maple
    • WIDTH INCHES27-3/4
    • HEIGHT INCHES45
    • CONSTRUCTIONstainless steel & wood laminate
    • CASTERS5" no mark all swivel
    • LENGTH INCHES43
    • SPEED RAIL7 Bottle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!