Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lakeside

Model # :WBB3232941

MPN #: 887B

Lakeside® Portable Beverage Bar with Ice Bin, 63-1/2"W x 27-3/4"D x 45"H, Black Laminate Finish

Product Description
Portable Beverage Bars by Lakeside® Manufacturing increase sales by adding mobility, attractive exteriors, and classic presentation to beverage service for special functions. The Lakeside® 887 Portable Beverage Bar with (1) 40-Lb. ice bin and (2) speed rails measures 63-1/2" wide. This portable bar's removable 7-bottle speed rails puts bottles at your fingertips for quick service. This bar's durable laminate top is waterproof and stain proof for a clean, attractive display. Its laminate bar and stainless steel work surface provide ample serving and preparation space. This portable bar's stainless steel interior is durable, easy to clean and sanitize, while its large bottom shelf provides discrete storage of back-up items and supplies. This bar has 1 ea. 40-Lb. built-in ice bin with drain provide quick access to ice or cold storage for drinks. Equipped with all-swivel 5" no-mark, cushion-tread casters, 2 ea. with brake for smooth maneuverability. All-welded stainless steel construction with choice of laminate exterior. This model is NSF listed. Modify or custom-build with no minimum orders. Superior lead times. Made in the USA.

PRICE
$6,535.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63-1/2 in
Depth27-3/4 in
Height45 in
Weight351 lbs

Product Details

Country of OriginMade in USA
MaterialStainless Steel
ColorBlack
Manufacturers Part Number887B
Caster Type5" Swivel Casters, 2 with Brakes
BrandLakeside