Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bottle Rack, 28", Double Tier Keyhole, S/S

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Bottle Rack, 28", Double Tier Keyhole, S/S

Item #: WBB460100

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Bottle Rack, 28", double tier keyhole, stainless steel.

Product Specifications

    • BRANDSupreme Metal
    • TYPEDouble
    • MANUFACTURERS PART NUMBERDT-30
    • DESCRIPTIONSpeed Rail-Double Tier
    • CAPACITY16-18
    • WIDTH INCHES28
    • CONSTRUCTIONStainless Steel
    • SERIESBar King
    • LENGTH INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!