Versa-Mat®, 12"H x 12" Black
Write a Review
|
Questions & Answers (0)
Product Description
Versa–Mat® is interlocking bar matting that can be used in a variety of locations. Perfect for lining the bar and dinnerware shelving, VersaMat® is lightweight and can be easily cut to fit into any contour shape. Its unique design allows for superior airflow and moisture drainage for faster drying. Variety of uses:Shelf Liner Walk–in Cooler Prep Station Dry Storage Bar & Nightclub Catering Scullery Wherever You Need Bar Matting
PRICE
$11.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Size | 12" x 12" |
Product Details
| Team | No Team |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | VM5280BK |
| Brand | San Jamar |