Beverage Dispensers
Related Products
Our most popular cup dispenser. It is a One-Size-Fits-All model that offers complete dispensing flexibility. This unit is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". The model requires a 5-1/4" hole cut-out. Dispenser has a standard under-counter length of 19". ADJ Series cup dispensers feature quality stainless steel construction. All models are NSF listed. 5-1/4" Diameter x 19"H overall.
Vollrath, Somerville Double Cereal Dispenser, 4635210, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V⢠food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
This surface or stand mounted pull-type (gravity-feed) cup dispenser model is designed to accommodate paper, plastic or foam cups with rim diameters ranging from 3-1/4" - 3-7/8". Stainless steel construction ensures long term product durability. Dispensers are shipped with two sets of stainless steel mounting brackets and can be mounted to a wall or surface. Countertop stands are also available. All models are NSF listed. 4-1/8" Diameter x 25-1/2"H overall.
This Perfect-FitĀ® cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize an interchangeable silicone baffle gasket system to accommodate cups and containers with rim diameters ranging from 3" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a short under-counter length of 17". Innovative design allows the baffle to be replaced without removing from the counter. Quality ABS ...
Our most popular cup dispenser. It is a One-Size-Fits-All model that offers complete dispensing flexibility. This unit is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". The model requires a 5-1/4" hole cut-out. This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 22". ADJ Series cup dispensers feature quality stainless steel construction. All models are NSF listed. 5-1/4" ...