Chafing Dishes & Fuel
Related Products
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4012, 8 Gauge, 9-3/4" Bottom Diameter Features: Superior food release for greater cooking efficiency Triple-layer coating provides exceptional durability Superior food release for greater cooking efficiency Low-profile rivets are coated for easy clean-up Body is manufactured from heavy-duty impact-resistant 3004 aluminum SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
Vollrath, Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2" Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Vollrath, Centurion saute Pan, 3607, 7 Quart, 4-1/2" Depth Features: Lifetime Warranty Hollow Stay Cool Handle dissipates heat fast Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching Found in every well-equipped kitchen 3607 Assist loop handle provided
Vollrath, Wear-Ever Classic Select Sauce Pan, 4109, 6 Gauge, 6-1/2 Quart Capacity Features: Ideal for making sauces, soups and for simmering and boiling foods in liquids The best cooking sauce pan for heavy use
Vollrath, Super Pan V Perforated Pan, 30263, 6" Depth, 1/2" Pan Size Features: 22 gauge (.8 mm), 300 series stainless steel 1/4" (6 mm) holes drain quickly, but sized to retain most foods Ideal for steaming foods or draining away fats, juices, or moisture For 1 1/4" and 2 1/2" depths, drain holes located on bottom only