Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 330-6-31 Square Drip Tray 6"W x 6"D x 1"H - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Cal-Mil 330-6-31 Square Drip Tray 6"W x 6"D x 1"H - Pkg Qty 6

Item #: WBB1523516

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 6

Price: $257.70
Product Information
Customer Review
Product Q&A
These stylish, square drip trays are perfect for any beverage station at your restaurant, hotel, or catered event. Available in three different colors/materials, these drip trays are guaranteed to complement any decor. Product Features: Drip Tray Removable for Cleaning, Use for cold or hot beverage dispensers.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER330-6-31
    • HEIGHT INCHES1
    • WIDTH INCHES6
    • DEPTH INCHES6
    • COLOR FINISHBlack
    • DESCRIPTIONSquare Drip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed