Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bussing Supplies

55 Results
Bus Boxes

Bus Boxes

CompareImageBrandLengthWidthHeightColorModel #Price
Vollrath® Signature Heavy-Duty Bus Box, 52661, 20" x 15" x 7", Gray - Pkg Qty 12
Vollrath
20 in
15 in
7 in
Gray
WBB1225634$22.50 ea.
Carlisle 4401003 - Comfort Curve™ Bus Box 20" x 15" x 5", Black - Pkg Qty 12
Carlisle
20 in
15 in
5 in
Black
WBB638087$19.50 ea.
Carlisle 4401203 - Comfort Curve™ Universal Bus Box Lid 20", 15", 3/4", Black - Pkg Qty 12
Carlisle
20 in
15 in
3/4 in
Black
WBB637932$11.75 ea.
Winco PL-8 Nesting Lug, Gray, 24 1/2" x 15 3/4" x 9" - Pkg Qty 12
Winco
24-1/2 in
16 in
8-1/2 in
Gray
WBB1357719$23.75 ea.
Cambox®, 2 Compartments, 15-5/8"L X 20-1/2"W X 4-7/8"H, Hi-Gloss Plastic, Dark Brown - Pkg Qty 12
Cambro
15-5/8 in
20-1/2 in
4-7/8 in
Dark Brown
WBB469190$29.95 ea.
Vollrath® Complete Bussing System Kits, 97286, 5 Pc
Vollrath
-
-
-
Gray
WBB1226722$235.95
Cambro 21155CBR131 - Cambox  (Includes Handle)15-3/16"L x 20-1/4"W x 4-15/16"D, Dark Brown, - Pkg Qty 12
Cambro
20-1/4 in
15-3/16 in
4-15/16 in
Brown
WBB457711$30.95 ea.
Cambro 912CBP110 - Utility Box, 9-1/16"L x 12-1/16"W x 5-1/8"D, Plastic, Black - Pkg Qty 12
Cambro
12-19/32 in
9-1/16 in
5-1/8 in
Black
WBB457754$12.00 ea.
Winco PL-7K - Dish Box, Black, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF
Winco
21-1/2 in
15-3/4 in
7-1/4 in
Black
Ships Same Day
WBB1357721
$10.75
Winco PL-57W Cover for PL-5W - Pkg Qty 12
Winco
15 in
20 in
1-1/2 in
White
WBB1357737$7.20 ea.
Showing 1-10 of 51 results
Fiberglass Bus Pans

Fiberglass Bus Pans

Drop-In Tray And Glass Rack Dispensers

Drop-In Tray And Glass Rack Dispensers