x

Take 15% off your entire order!

Offer applied at checkout

Cambro UPC100191 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Gray

Cambro UPC100191 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Gray

Item #: WBB469697

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $283.95

Save $14.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro UPC100191 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Gray

100 Series Food Pan Carrier, top loading, holds (1) full size or fractional pans up to 8" deep, approximately cap. 40 qt., polyethylene with foam insulation, molded-in handles, nylon latches, removable gasket, vent cap, stackable, granite gray, NSF

Product Specifications

  • BRANDCambro
  • MANUFACTURERS PART NUMBERUPC100191
  • SERIES100 Series
  • CAPACITY40 Quarts
  • HEIGHT INCHES15-7/8
  • WIDTH INCHES26-1/2
  • LENGTH INCHES18
  • COLORGranite Gray
  • CONSTRUCTIONPolyethylene shell
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro UPC100192 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Green

Item #: B469730

Not Yet Rated

Usually ships in 21 to 24 days

$283.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro UPC100191 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Gray

Cambro UPC100191 - 100 Series Food Pan Carrier, Top Loading, Cap. 40 Qt., Granite Gray

Item #: WBB469697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant