Deck & House Wash
Features
Brand
Material
Color
Price
Related Products
Cimi Shield Knock-Out is for active infestations and offers a 12 month residual FIFRA 25(b) solution that kills bed-bugs and other similar insects (such as cockroaches, ants, millipedes, carpet beetles, silverfish, fleas, ticks) on contact, and leaves a residual on fabrics and fibers that will continue killing for up to one full year. Cimi-Shield Knock-Out is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. Features: Kills bed bugs on contact Non-toxic; won't harm the environment Derived from soybean oil Removes bed bugs' waxy outer layer Has zero ...
Pro Power formula is enhanced to tackle the toughest jobs-there's no job too big or too small. Use it to remove caulk and silicone, contractor's adhesive, grease and tar, tape, tape residue, varnish, wax and glue. Designed for use on hard non-porous surfaces in addition to soft fabric surfaces, like carpet, clothing and upholstery. Surface-safe and fast-working remover. Goo Gone® has proven itself as a dependable adhesive remover, taking care of all of the sticky, gooey, gummy messes in your life.
Say goodbye to gummy, greasy, gooey problems. Convenient pen makes it easy to clean up sticky messes - simply press pen tip against the problem area, and rub the problem away. Chisel tip provides precise control in a spill-proof and unbreakable applicator. Safely removes adhesives, gum, tar, crayon, scuff marks, wax and sap. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more. Keep one in your handbag or briefcase--perfect for travel!
Sprayon El2302 Electrical Contact Cleaner, 11 oz. Aerosol Can, 12 Cans - SC2302000 El2302 Electrical Contact Cleaner is a non-ozone depleting cleaner that removes oil, grease and dirt from sensitive equipment and precision instruments leaving no residue. It is non-conductive and safe on most plastics. High velocity spray valve quickly penetrates delicate electrical/electronic parts and leaves no residue. NSF reg. no. 115091; K2 rated Heavy-duty degreaser and quick-drying cleaner Ideal for sensitive equipment and precision instruments Fast-evaporating No CFCs or HCFCs Safe on most plastics ...
Ideal for sites where a future problem is anticipated in areas adjacent to active infestations (apartments or hotel rooms) or where bed bugs are likely to be brought in from outside (travelers, hospital settings, dressing rooms). Apply to cracks and crevices, and fabric surfaces like mattresses, furniture, carpets, drapes, etc. Cimi-Shield Protect is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. One gallon protects 1,200 - 1,500 square feet of fabric or carpet. Most applications require only perimeter treatment. Cimi-Shield contains a UV marker ...