Windex® Electronics Cleaner, 25 Wipes, 12 Packs Per Carton
Write a Review
|
Questions & Answers (0)
Product Description
Protect and clean sensitive electronics with Windex® pretreated, scratch-free wipes. Simple and safe, they remove dust, dirt and grime computer screens, laptops, keyboards, e-readers, cell phones, smartphones and more. Quick-drying, gentle formula dries streak-free. Number of Plies: 1; Wipe Size: 10"L x 7"W
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | 25 wipes |
Product Details
| Capacity | 25 wipes |
| Scent | Neutral |
| Size Type | 25 Wipes/Pack |
| Package Quantity | 12 Packs/Case |
| Description | Electronics Cleaner Wipes |
| Manufacturers Part Number | 319248 |
| Brand | Windex |