Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squeegees

Squeegees are essential tools designed for efficient, streak-free cleaning and drying in commercial and industrial settings. Floor and window squeegees easily remove dirt, debris, and liquids from flat, smooth surfaces, and feature rubber blades that leave surfaces clean and dry. Available in various sizes and styles, squeegees ensure effective cleaning in a variety of work environments.
204 Results
Squeegee Handles, Poles & Accessories

Squeegee Handles, Poles & Accessories

CompareImageBrandMaterialCleaning WidthColorPackage QuantityDescriptionModel #Price
Unger® 56" ProAluminum 1.5° Tapered Handle - AL140
Unger
Aluminum
-
Silver
1
Pro Aluminum 1.5 Tapered Handle
WBB0623676$42.95
Unger® Pro 61" Aluminum Acme Handle For Floor Squeegees, Silver
Unger
Aluminum
24 in
Silver
1
Aluminum Acme Handle For Floor Squeegees
WBB3181730$50.95
Unger® Pro Stainless Steel Squeegee Handle, Black
Unger
Stainless Steel
18 in
Black
1
Stainless Steel Squeegee Handle
WBB3181727$21.50
Rectangular Micro Fiber Squeegee Bucket 18" - 363301923 - Pkg Qty 3
Carlisle
Plastic
-
Gray
3
18" Rectangular Micro Fiber Squeegee Bucket
Ships Same Day
WBB642103
$109.95 ea.
Libman Commercial 60" Tapered Wood Handle - 600 - Pkg Qty 6
Libman Commercial
Wood
60 in
Brown
6
Tapered Wood Handle
WBB598643$14.50 ea.
Unger® Teleplus™ Modular Telescopic Pole - Complete 30 Foot, 5-Section System - TF900
Unger
Aluminum/Plastic
360 in
Gray
1
TelePlus™ Pole
WBB623460$309.95
Unger® Pro Mop Bucket, 3 Gallon Capacity, Green
Unger
Plastic
12 in
Green
1
Mop Bucket
WBB3181714$33.95
Unger® OmniClean Dual Bucket Kit, 1.5 Gallon Capacity, Black/Blue/Gray
Unger
Chrome, Plastic
16 in
Multi-colored
1
Dual Bucket Kit
WBB3181742$335.95
Libman Commercial Window Cleaning Kit - 1065 - Pkg Qty 2
Libman Commercial
Poly
12 in
Gray
2
Window Cleaning Kit
Ships Same Day
WBB936486
$82.95 ea.
Unger® 6 Gallon ProBucket - QB220
Unger
Plastic
-
Green
1
ProBucket
Ships Same Day
WBB260363
$77.95
Straight Floor Squeegees

Straight Floor Squeegees

Showing 1-10 of 44 results
Window Squeegees & Washers

Window Squeegees & Washers

Showing 1-10 of 28 results
Squeegees & Accessories

Squeegees & Accessories

Showing 1-10 of 82 results
Curved Floor Squeegees

Curved Floor Squeegees

Showing 1-10 of 11 results
Color Coded Floor Squeegees

Color Coded Floor Squeegees

Unger Stingray System

Unger Stingray System

Sanitary Brushes & Squeegees

Sanitary Brushes & Squeegees

Floor & Window Scrapers

Floor & Window Scrapers

Squeegee Replacement Blades

Squeegee Replacement Blades

LPD Trade ESD Brooms & Dust Pans

LPD Trade ESD Brooms & Dust Pans