Haviland Standard Duty Straight Non-Marking Floor Squeegee, EDPM Rubber, 24" - 01424
Write a Review
|
Questions & Answers (0)
Product Description
Haviland 24" Gray Non-Marking Standard Duty Floor Squeegee - 01424
Floor squeegee that features a high performance gray EPDM rubber blade that resists marking floors. The blade exhibits excellent chemical resistance and high and low temperature properties. 1/4" x 2" EPDM rubber compound resistant to most animal and vegetable products and by-products. Standard-duty 16 gauge plated frame engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper and socket accepts a standard 1-1/8" tapered handle.
Floor squeegee that features a high performance gray EPDM rubber blade that resists marking floors. The blade exhibits excellent chemical resistance and high and low temperature properties. 1/4" x 2" EPDM rubber compound resistant to most animal and vegetable products and by-products. Standard-duty 16 gauge plated frame engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper and socket accepts a standard 1-1/8" tapered handle.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Type | Straight |
| Color | Plated Metal |
| Frame | Steel |
| For Use With | Standard |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | EDPM Rubber |
| Package Quantity | 6 |
| Description | Non-Marking Floor Squeeegee |
| Manufacturers Part Number | 01424 |
| Brand | Haviland |