Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251425

MPN #: 7552

Libman Commercial 24" Soft Rubber Squeegee Head Only - Pkg Qty 12

Product Description
Keep your #515 Soft Rubber Floor Squeegee in top shape with this replacement squeegee head. The synthetic rubber blade is resistant to all oils and petroleum-based liquids, making it great for auto body shops. It is an excellent solution for cleanup on semi-smooth surfaces, so make sure you have this in your cleaning arsenal. Great for auto body shops.

Features:
  • Extra-strong polymer support brace connects handle to squeegee
  • Excellent for smooth-surface applications, such as warehouses and garage


PRICE
$180.00  Sold in packages of 12 / $15.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height2 in
Cleaning Width24 in

Product Details

TypeFloor Squeegee Refill
ColorBlack/Gray
For Use WithLibman 515
Blade MaterialRubber
Handle TypeThreaded
StyleRefill
MaterialRubber
DescriptionSqueegee Head
Package Quantity12
Manufacturers Part Number7552
BrandLibman Commercial

Warranty

Warranty1