Saute Pots & Pans
Brand
Diameter
Gauge
Material
Height
Capacity
Price
Related Products
Vollrath, Wear-Ever Tapered Sauce Pan, 434212, 6-1/2" Bottom Diameter, 2-3/4 Quart Capacity Features: TriVent handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort Available with TriVent silicone or chrome plated steel handle or Cool Handle, oven safe to 450°F (232°C) for stovetop or oven use Versatile tool for stirring, beating, or making gravies, sauces and cereals 11 gauge impact-resistant energy-efficient 3004 aluminum Heat is spread evenly along base and sidewalls ...
Vollrath, Centurion Sauce Pots, 3206, 23 Quart, 8-1/2" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use
Vollrath, Optio Sauce Pan, 3803, 4-3/4" Depth, 21 Gauge Features: Sauce pans ship complete with domed cover Domed cover retains moisture while cooking Ideal for making sauces, soups, and simmering of all liquids
Vollrath, Optio Sauce Pan, 3800, 2-3/4" Depth, 21 Gauge Features: Sauce pans ship complete with domed cover Domed cover retains moisture while cooking Ideal for making sauces, soups, and simmering of all liquids
Vollrath, Centurion Sauce Pots, 3203, 11-1/2 Quart, 7" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use