Saute Pots & Pans
Brand
Diameter
Gauge
Material
Height
Capacity
Price
Related Products
Vollrath, Centurion Sauce Pots, 3206, 23 Quart, 8-1/2" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use
Vollrath, Optio Deluxe Cookware Set, 3822, 7-Piece Features: High quality stainless steel Induction ready Conveniently packaged as complete set 1 qt. (.95 L) Sauce Pan (3800) with Lid (3900C) 2.75 qt. (2.6 L) Sauce Pan (3802) with Lid (3907C) 6.75 qt. (6.4 L) Sauce Pot (3902) with Lid (3910C) 9-1/2" (24.1 cm) Stainless Steel Fry Pan (3809) The 3910C Lid fits the 3809 Fry Pan
Vollrath, Centurion Four-Segment Pasta Inserts, 3158, 5-1/2 Quart Capacity, 4-Pc Features: Lifetime Warranty Two sizes available Hollow Stay Cool Handle stays cool to the touch Hang hook for easy draining Sauce pot sold separately
Vollrath, Wear-Ever Rolled Edge Sauce Pots, 4333, 20 Quart Capacity, 8 Gauge Features: All with sanitary, open bead and spot-welded loop handles Extra dent-resistant 3004 aluminum alloy Uniform thickness provides even cooking for years of excellent service
Vollrath, Centurion Sauce Pots, 3203, 11-1/2 Quart, 7" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use