Take 15% off your entire order!

Offer applied at checkout

Vollrath, Optio saute Pan, 3807, 3-1/2" Depth, 21 Gauge - Pkg Qty 2

Vollrath, Optio saute Pan, 3807, 3-1/2" Depth, 21 Gauge - Pkg Qty 2

Item #: WBB1225523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.95 ea.

Price: $89.90 / Pkg of 2

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Optio saute Pan, 3807, 3-1/2" Depth, 21 Gauge

Features:
  • Induction ready
  • Ideal for stir-frying, quick-stewing, and poaching
  • High quality stainless steel

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER3807
  • DESCRIPTIONOptio saute Pan
  • DEPTH INCHES3-1/2
  • DIAMETER INCHES11
  • CAPACITY QUARTS6
  • GAUGE21
  • PACKAGE QUANTITY2
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Optio saute Pan, 3804, 4-1/4" Depth, 21 Gauge - Pkg Qty 2

Item #: B1225529

Not Yet Rated

Usually ships in 5 to 8 days

$79.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Optio saute Pan, 3807, 3-1/2" Depth, 21 Gauge - Pkg Qty 2

Vollrath, Optio saute Pan, 3807, 3-1/2" Depth, 21 Gauge - Pkg Qty 2

Item #: WBB1225523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant