Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® 5 Section Vertical Polystyrene Cup Dispensing Cabinet
See all 7 items in product family

Dispense-Rite® 5 Section Vertical Polystyrene Cup Dispensing Cabinet

Item #: WBB258291

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $390.00 Save up to 25%
Price: $ 291.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dispense-Rite® 5 Section Vertical Polystyrene Cup Dispensing Cabinet

Made of polystyrene for long lasting durability. Ideal for use at self-service beverage areas in cafeterias, snack bars and more. Provides ample storage room for beverage supplies while taking up minimal counter space. Accommodates 6 oz. to 46 oz. paper, plastic or foam cups with rim diameters ranging from 2-5/8" - 4-3/4". Spring-loaded model features simple and fast EZ-Twist adjustment mechanism. Color is Black. Cup/Lid size is 6 to 46 oz.. Measures 5-1/2" W x 20-1/4" D x 26-3/4" H. 1 Year Limited Manufacturer's Warranty.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERPL-CT-5BT
    • DESCRIPTION5 Section Polystyrene Cup Dispensing Cabinet
    • WIDTH INCHES5-1/2
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES26-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • RIM/LID DIAMETER2-5/8" - 4-3/4"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE6 to 46 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!