Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertiflex VFCC-1200 - Horizontal Condiment Organizer, 9 Compartments, Black
See all 31 items in product family

Vertiflex VFCC-1200 - Horizontal Condiment Organizer, 9 Compartments, Black

Item #: WBB1856962

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.14 Save up to 51%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
Vertiflex VFCC-1200 - Horizontal Condiment Organizer, 9 Compartments, Black

Features:

  • Nine compartments to meet all your condiment needs
  • Includes six removable dividers

Product Specifications

    • BRANDAdvantus®
    • MANUFACTURERS PART NUMBERVFCC-1200
    • DESCRIPTIONVFCC-1200 - Horizontal Condiment Organizer, Black

    • WIDTH INCHES12
    • DEPTH INCHES16
    • HEIGHT INCHES7-1/2
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS9
    • CONSTRUCTIONPlastic
    • WEIGHT LBS.3-4/5
    • LIMITED WARRANTY90 Days From Purchase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!