Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
InSinkErator

Model # :WBB1028173

MPN #: C1300

InSinkErator C1300 Hot Water Dispenser W/Lever Handle

Product Description
Premier instant hot water dispensers. The elegant swivel high-arch spout makes filling pitchers and pots easier. Designed for large volume usage of steaming hot water. Up to 100 cups of 190°F hot water per hour are provided by the system's 2/3 gallon tank. Saves time, work and water you only heat the water you use.

Features:
  • System provides up to 100 cups of 190°F water per hour.
  • Swiveling gooseneck spout provides easy access and clearance for large vessels.
  • Easy-action lever with automatic self closing valve.
  • Solid brass construction with brilliant chrome-plated finish.
  • Manually resettable thermal cut-out.
  • Tank is always open to atmospheric pressure and requires no relief valve.


PRICE
$709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/4 in
Spout Reach5-1/2 in
Spout Height7 in

Product Details

ColorSilver
Amperage11.3 A
Mounting LocationDeck
Voltage115 V
MaterialStainless Steel Tank
Watts1300 W
FeaturesHot Water Dispenser
Manufacturers Part NumberC1300
Faucet Holes1
Handle StyleSingle
BrandInSinkErator