Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PP351 Wide Edge Square Porcelain Bowl 10"W x 10"D x 3"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil PP351 Wide Edge Square Porcelain Bowl 10"W x 10"D x 3"H - Pkg Qty 3

Item #: WBB1523159

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 3

Price: $128.85
Product Information
Customer Review
Product Q&A
Get a better grip on your food presentations with the Wide Edge Square Porcelain Bowl. The classic square bowl design has been a big seller for years, and now with the wide edge, you and your customers can have an easier way to transport the displays you've worked so hard on. Product Features: Wide Edge for Better Grip, Porcelain, Dimensions: 10W x 10D x 3H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERPP351
    • DESCRIPTIONWide Edge Square Bowl
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!