Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 328-18 Standard Cover with Center Hinge 18"W x 26"D x 4"H - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 328-18 Standard Cover with Center Hinge 18"W x 26"D x 4"H - Pkg Qty 4

Item #: WBB1522286

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$77.95 each

Sold in packages of 4

Price: $311.80
Product Information
Customer Review
Product Q&A
Showcase your delicious foods in your chafer or display tray with this crystal clear cover. This product features a standard style cover with a hinged door. This hinged cover helps to protect your baked goods from airborne contaminates while it seals in moisture.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER328-18
    • DESCRIPTIONStandard Cover with Center Hinge
    • LENGTH INCHES18
    • WIDTH INCHES26
    • HEIGHT INCHES4
    • COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!