Powerweld® Cover Lens Clear Polycarbonate 2 X 4-1/4
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® clear polycarbonate cover lens 2" x 4-1/4" .060" thickness. Impact resistant cover plate also resists pitting and scratching. Distortion free viewing. 100pcs/box
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Width | 5.5 in |
| Depth | 6 in |
| Height | 4.5 in |
| Weight | 3 lbs |
| Size | 2" X 4-1/4" |
Product Details
| Type | Cover Lens |
| Color | Clear |
| For Use With | 2" x 4-1/4" Welding helmets |
| Country of Origin | USA |
| Material | Polycarbonate |
| Package Quantity | 100 |
| Manufacturers Part Number | PP2 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |