Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Sani-Lav® N1SSY Mid-Sized Stainless Steel Spray Nozzle - Yellow
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows. Replacement parts available.
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows. Replacement parts available.
Product Specifications
- BRANDSani-Lav
- DESCRIPTIONMid-Sized Stainless Steel Spray Nozzle
- MANUFACTURERS PART NUMBERN1SSY
- COLORYellow
- INLET INCHES3/4" GHT
- CONSTRUCTIONStainless Steel
- FLOW RATE7
- MAXIMUM PSI150
- HANDLE CONSTRUCTIONStainless Steel
- MAXIMUM TEMPERATURE200°F (93.33° C)
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Sani-Lav® N1YC Insulated Replacement Cover, Rubber, Yellow, For N1Y, N1AY, N1SSY
Item #: B2236144
Not Yet Rated
$26.95
Popular item in this category
Sani-Lav® N1SS Mid-Sized Stainless Steel Spray Nozzle - Safety Orange
Item #: B2236159
Not Yet Rated
Usually ships in 4 to 7 days
$89.95

Sani-Lav® N1SSY Mid-Sized Stainless Steel Spray Nozzle - Yellow
$92.95
- Product Information
- Customer Review
- Product Q&A
- Accessories