Take 15% off your entire order!

Offer applied at checkout

Mundial W5627-12 - Slicer Knife, Serrated Edge, White Handle, 12"

Mundial W5627-12 - Slicer Knife, Serrated Edge, White Handle, 12"

Item #: WBB2019326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mundial W5627-12 - Slicer Knife, Serrated Edge, White Handle, 12"

Roast slicer with a 12" straight blade.

Product Specifications

  • BRANDMundial
  • MANUFACTURERS PART NUMBERW5627-12
  • DESCRIPTIONSlicer Knife
  • TYPEStamped
  • CONSTRUCTIONStainless Steel
  • COLORWhite
  • PACKAGE QUANTITY1
  • BLADE LENGTH INCHES12
  • EDGE TYPESerrated
  • LIMITED WARRANTYLifetime
  • HANDLE LENGTH INCHES5
  • WEIGHT0.45
  • HANDLE CONSTRUCTIONWhite Polypropylene With Anti-Microbial Protection
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mundial W5627-10 - Slicer Knife, Serrated Edge, White Handle, 10"

Item #: B2019325

Not Yet Rated

Usually ships in 5 to 8 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mundial W5627-12 - Slicer Knife, Serrated Edge, White Handle, 12"

Mundial W5627-12 - Slicer Knife, Serrated Edge, White Handle, 12"

Item #: WBB2019326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant