Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuff-Cut® Bread Boards, 7X9X1/2", 6" Handle

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Tuff-Cut® Bread Boards, 7X9X1/2", 6" Handle

Item #: WBB378530

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tuff-Cut® Bread Boards

Tuff Cut® Cutting Boards are designed to withstand high–heat applications up to 350ºF (177ºC). Constructed from high–tech resin composite that is superior in cut resistance and is NSF Listed and dishwasher safe.

  • Unique design for cutting and serving bread.
  • The Tuff–Cut® unique construction is durable, dishwasher safe and easy to sanitize.
  • The Bread Boards come in a wide assortment of shapes and sizes to work well in any application.
  • Available with or without butter well.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERTC7502
    • DESCRIPTIONTuff-Cut®' Bread Boards
    • TYPEwith 6" (152mm) handle
    • LENGTH INCHES9-1/2
    • WIDTH INCHES7
    • COLOR FINISHResin
    • THICKNESS INCHES1/2
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!