Kolorcut®Cutting Board / 15X20X1/2 / Green - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Kolorcut®Cutting Board, 15X20X1/2, Green
KolorCut®Cutting Board, 15" x 20" x 1/2", NSF certified, green
KolorCut®Cutting Board, 15" x 20" x 1/2", NSF certified, green
PRICE
$305.70 Sold in packages of 6 / $50.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Thickness | 1/2 in |
Product Details
| Material | Co-Palmer |
| Package Quantity | 6 |
| Description | San Jamar Green 15In X 20In X 1/2In Cut-N-Carry Cutting Board With Hook |
| Color | Green |
| Manufacturers Part Number | CB152012GN |
| Purpose | Cutting Board |
| Brand | San Jamar |