Cutters & Slicers
Brand
Type
Length
Material
Height
Capacity
Color
Price
Related Products
Vollrath, Redco Wedgemaster, 306, 6 Section Cut, Blade Assembly Features: Great for fast-production kitchen, buffet, and bar preparation Cuts fruits consistently and predictably for constant high-quality food and drink presentations Available in 6 or 8 section wedge styles 2 year warranty - does not include blades
Vollrath, Redco Cheese Blocker, 1837, 1/2" Measuring Increments, 50 Lb. Cheese Capacity Features: Accommodates blocks up to 50 lbs and wheels up to 35 lbs 1/2" measuring increments on front plate & base Prepare cheese for cubing, slicing, and shredding 2 year warranty
Vollrath, Redco Tomato Pro, W/O Safety Guard, 0643N, 3/16" Cut, Straight Blade Features: NSF approved, high-density polyethylene base material is designed for constant contact with tomato acids and other harsh foods - will not corrode Positive-stop arm helps keep slicer sturdy while operating the push-through slicing mechanism Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
Vollrath, Redco Instaslice 12 Blade Assembly, 15207, 1/4" Cut Features: Pop-in pop-out blade assembly for easy cleaning and maintenance Thermoset blade frames never need adjustment and will not corrode Largest slicing area in the industry Corrosion-resistant polyurethane food carrier Hardcoat™ pusher head fingers resist corrosion from tomato acids and other harsh foods Detachable table stop assures processor will stay in place Sled-leg base design offers superior resistance to breakage Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' ...
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15009, 6 Section Core Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades