Take 15% off your entire order!

Offer applied at checkout

Edlund ARC-125 - Manual Fruit &  Vegetable Slicer with 1/4" Blades, Stainless Steel

Edlund ARC-125 - Manual Fruit & Vegetable Slicer with 1/4" Blades, Stainless Steel

Item #: WBB2007226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $845.00

$140.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $845.00 or save 5% on purchase.

Quantity

Customers Also Viewed

The Edlund ARC! fruit and vegetable slicer can cut through an onion or potato with ease, and, slice a very ripe tomato even better. The unique Pusher/Hopper allows safe and perfect positioning of the product to be sliced, as well as for loading smaller soft products like strawberries for faster bulk slicing. Our quick change blade cartridge with wash guard ensures safe handling. All stainless steel construction. NSF Certified.

Features:
  • Exclusive Patent Pending Design
  • All stainless steel construction
  • NSF Certified
  • Dishwasher safe (Fits in flight type dishwasher)
  • Unique pusher/hopper keeps fingers away from blades
  • Stainless steel blade cartridge and pusher assembly removes easily without tools
  • Cartridge guard protects operator from cuts
  • Ergonomic two handed design for easier slicing
  • Front load design accepts ½ and full pans up to 6" high
  • Made in U.S.A.

Product Specifications

  • BRANDEdlund
  • MANUFACTURERS PART NUMBERARC-125
  • DESCRIPTION1/4" Fruit & Vegetable Slicer
  • TYPEFruit & Vegetable Slicer
  • LENGTH INCHES17-1/2
  • WIDTH INCHES10-1/2
  • HEIGHT INCHES16-1/4
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • CERTIFICATIONSNSF Certified
  • MADE IN THE USAYes
  • LIMITED WARRANTY1 Year
  • WEIGHT32
  • SIZE1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Edlund ARC-138 - Manual Fruit & Vegetable Slicer with 3/8" Blades, Stainless Steel

Item #: B2007229

Not Yet Rated

Usually ships in 5 to 8 days

$833.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edlund ARC-125 - Manual Fruit &  Vegetable Slicer with 1/4" Blades, Stainless Steel

Edlund ARC-125 - Manual Fruit & Vegetable Slicer with 1/4" Blades, Stainless Steel

Item #: WBB2007226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant