Take 15% off your entire order!

Offer applied at checkout

Vollrath, Redco Wedgemaster Ii, 706, 6 Section Cut, Blade Assembly

Vollrath, Redco Wedgemaster Ii, 706, 6 Section Cut, Blade Assembly

Item #: WBB1225858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Redco Wedgemaster Ii, 706, 6 Section Cut, Blade Assembly

Features:
  • Constructed of durable, dishwasher-safe polycarbonate material
  • Well-balanced, stable footprint
  • Cuts lemons, limes, oranges, tomatoes, and more into six- or eight-section wedges
  • Six or eight section blades standard, four- and twelve-section blades sold separately
  • 2 year warranty

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER706
  • DESCRIPTIONRedco Wedgemaster Ii
  • TYPEWedger
  • LENGTH INCHES--
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • PACKAGE QUANTITY1
  • CUT SIZE6 Section Wedge
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Redco Wedgemaster Ii, 712, 12 Section Cut, Blade Assembly

Item #: B1225908

Not Yet Rated

Usually ships in 5 to 8 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Redco Wedgemaster Ii, 706, 6 Section Cut, Blade Assembly

Vollrath, Redco Wedgemaster Ii, 706, 6 Section Cut, Blade Assembly

Item #: WBB1225858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant