Serving Bowls
Brand
Type
Shape
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Dinex Tropez Entree Dome, High-Temp, 7-3/4"D, 12/Cs, Onyx, DX9407B03 Features: Contemporary Style Entry°©E Dome For Convection Retherm (7 Plate) Specialty Line Of High Temperature, Non-Insulated Ware For Patient Meal Service Upscale Styling Enhances Meal Presentation And Patient Satisfaction Latex Free Construction
Dinex Fenwick Insulated. Dome, 10" D, 12/Cs, Sage, DX540084 Features: Modern Insulated Dome For 9 Plate Service Features Molded-In Handle And High Food Clearance Double-Wall Insulated With Ozone-Safe, Urethane Foam For Hot Or Cold Foods And Beverages Not Recommended For Microwave
Vitrified China – Creates a non porous surface making it easier to sanitize and use.China dinnerware is safe to use in baking and other high-heat applications up to 550°F.Contemporary Design – Oval shape adds visual interest to entrees and desserts.Pairs with Dinex Disposable Dome Lids for secure fit reducing spills and creates a barrier from dust, germs and other airborne contaminants.Dishwasher and microwave safe.
Dinex Turnbury® Insulated. Dome, 10"Dia, 12/Cs, Cranberry, DX340061 Features: Stylish Insulated Dome For 9 Plate Features Molded-In Handle And High Food Clearance For Hot Or Cold Foods Not Recommended For Microwave BPA Free
Vollrath, Square Insulated Serving Bowls, 4763750, 8.2 Quart, Pearl White Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available