Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225995

MPN #: 4763750

Vollrath® Square Insulated Serving Bowls, 4763750, 8.2 Quart, Pearl White - Pkg Qty 3

Product Description
Vollrath, Square Insulated Serving Bowls, 4763750, 8.2 Quart, Pearl White

Features:
  • Double wall construction provides insulation to maintain proper food temperature - hot or cold
  • Durable color finishes enhance buffet presentation
  • Dishwasher safe
  • Will not sweat
  • Requires no preheating or chilling
  • Heavy-gauge stainless steel will not affect taste or color of food
  • Satin-finished interior hides scratches and wear
  • Round colored bowls also available
PRICE
$569.85  Sold in packages of 3 / $189.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width11-13/16 in
Depth11-13/16 in
Height5-15/16 in
Dimensions11 13/16 x 11 13/16 x 5 15/16 in

Product Details

Bowl TypeDouble-Wall
ColorWhite
Capacity8.2 qt
MaterialStainless Steel
DescriptionSquare Insulated Serving Bowls
Package Quantity3
Manufacturers Part Number4763750
BrandVollrath

Compliance & Certifications

CertificationsNSF