Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® 1-Ply Multi-Fold Towel White, 250 Sheets/Pack, 16 Packs/Case 183203

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Sellars® 1-Ply Multi-Fold Towel White, 250 Sheets/Pack, 16 Packs/Case 183203

Item #: WBB1542010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.58 Save up to 28%
Qty Price
1-4 $20.50 ea.
5-9 $19.50 ea.
10+ $18.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® 1-Ply Multi-Fold Towel White, 250 Sheets/Pack, 16 Packs/Case 183203

Made with 100% recycled fibers- 80% post-consumer and 20% pre-consumer. 1 Ply. High quality embossed towel. Fits in most multifold dispensers. Reliable performance at a low cost. White color achieved without the use of chlorine. Economical multifold white towels have a low per-unit cost. Perfect for washrooms in office buildings, foodservice facilities, public facilities, government facilities, lodging, etc. Made in the USA.

Product Specifications

    • BRANDSellars®
    • DESCRIPTIONMulti-Fold
    • TYPEPaper Towels
    • STYLE1 Ply
    • SIZE TYPE250 Sheets/Pack
    • WIDTH INCHES9
    • LENGTH INCHES10-1/4
    • COLOR FINISHWhite
    • PACKAGE QUANTITY16
    • SHEET QUANTITY4000
    • TOTAL RECYCLED CONTENT PERCENT100%
    • POST-CONSUMER RECYCLED CONTENT PERCENT80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed