Livi® VPG Select Hard Wound Roll Paper Towel, 1-Ply, 8"W x 800'L, White, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Livi® VPG Select Hard Wound Roll Towel is a testament to quality and functionality. This carefully crafted roll towel is designed to seamlessly integrate into universal dispensing systems, offering unparalleled convenience without compromising on aesthetics. The full embossing not only provides visual appeal but also ensures a soft and strong touch, making it an ideal choice for high-traffic locations. Whether you're cleaning, wiping, or drying, Livi® VPG Select Hard Wound Roll Towels deliver unmatched absorbency and durability. The contemporary packaging design is a reflection of its premium performance, making it a standout choice for those who demand excellence in their facilities. Choose Livi® VPG Select Hard Wound Roll Towels and give your customers the upgrade they deserve.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 |
| Width | 8 in |
| Sheet Length | 10 in |
| Sheet Width | 8 in |
Product Details
| Type | Paper Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 960 |
| Size Type | 960 |
| Material | Paper |
| Description | Hard Wound Roll Towels |
| Package Quantity | 6 |
| Manufacturers Part Number | 46529 |
| Brand | Livi |