Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Supply Multifold Towel, 1-Ply, Whtie, 250 Bundles/Case - GERMULTIFOLDWH
See all 46 items in product family

General Supply Multifold Towel, 1-Ply, Whtie, 250 Bundles/Case - GERMULTIFOLDWH

Item #: WBB1143613

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.65 Save up to 54%
Qty Price
1 $22.50 ea.
2 $20.75 ea.
3+ $20.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
General Supply GEN MULTIFOLD-WHITE Multifold Towel, One-Ply, White, 4000 per Carton

Kraft multifold towel. Towel/Wipe Type: Folded Towels; Application: All-Purpose; Applicable Material: Multiple Surfaces.

Product Specifications

    • BRANDGeneral Supply
    • DESCRIPTIONMulti-Fold
    • STYLE1 Ply
    • SIZE TYPE250 Sheets/Pack
    • WIDTH INCHES--
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBERGEN MULTIFOLD-WHITE
    • COLOR FINISHWhite
    • PACKAGE QUANTITY16
    • SHEET QUANTITY4000
    • TOTAL RECYCLED CONTENT PERCENT--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!