Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cups

Cups are containers primarily designed for holding beverages and other liquids but can hold solid foods as well. They are typically made from various materials such as plastic, paper, or foam, each offering different advantages like insulation or durability. Disposable cups are commonly used in restaurants, cafes, offices, events, and households for serving beverages like coffee, tea, soft drinks, water, or snacks such as yogurt or pudding.
197 Results

Paper Cups

Paper Cups
Paper Cups are made with sustainable and biodegradable materials to be an eco-conscious alternative to traditional plastic cups. Ideal for hot and cold drinks, these durable paper cups feature a wax coating to prevent leakages and external condensation. Select models are uncoated. Ideal for commercial foodservice and hospitality applications, our bulk paper cups are packaged in large quantities.
CompareImageBrandTypeMaterialCapacityColorPackage QuantityModel #Price
Dixie® Perfectouch® Paper Hot Drink Cups, 10 oz, Pack of 1000
Dixie
Hot/Cold Beverage Cups
Paper
White
1000
WBB3131125$179.95
Dixie® PerfecTouch® Paper Hot Coffee Cups, 20 oz, Pack of 500
Dixie
Hot/Cold Beverage Cups
Paper
20 oz
White
500
WBB3131050$169.95
World Centric NoTree Paper Cold Cups, 12 oz, Natural, 1,000/Carton
World Centric
Cold Beverage Cups
Unbleached Bamboo Paper
12 oz
Brown
1000
WBB2680714$145.95
SOLO® Uncoated Paper Cups, 8 Oz., Hot Drinks, White, 1,000 Qty.
Solo
Cold Beverage Cups
Paper
8 oz
White
1000
WBB1223655$73.95
SOLO® Paper Water Cups, Waxed, 5 oz., 30 Bags of 100/Carton
Solo
Cold Beverage Cups
Paper
5 oz
White
3000
WBB1223863$305.95
Dixie® Pathways® Paper Hot Cups, 16 oz. Capacity, White/Brown, 50/Pack
Dixie
Hot Beverage Cups
Paper
16 oz
White
50
WBB3181158$7.40
Eco-Products® Hot Paper Cups, World Art, 12 Oz., Plant-Based Resin Inner Lining, 50/Pack, Gray
Eco-Products
Hot/Cold Beverage Cups
Paper/Resin
12 oz
Gray
1000
Ships Same Day
WBB916366
$179.95
Dart® Paper Cold Water Cups, 5 oz, Pack of 2500
Dart
Cold Beverage Cups
Paper
5 oz
White
2500
WBB3131051$199.95
Karat® Double Poly Paper Cold Cups, 12 oz. Capacity, White, 1000/Carton
Karat
Cold Beverage Cups
Poly Coated Paper
White
1000
WBB3181121$84.95
SOLO® Thermoguard Paper Hot Drink Cups, 12 oz. Cap, Steam Print Design, Brown/White, 600/Carton
Solo
Hot Beverage Cups
Paper
Brown
600
WBB3181083$109.95
Showing 1-10 of 70 results

Plastic Cups

Plastic Cups
Plastic Cups are made from high-quality, food-grade plastic to offer durability and strength, making them suitable for hot and cold beverages. These disposable plastic cups feature a wide mouth for easy pouring and rolled rim for user comfort. Ideal for commercial foodservice or hospitality applications, our red and clear plastic cups are sold in bulk quantities, and capacities vary per model.
Showing 1-10 of 83 results

Specialty Cups

Specialty Cups
Specialty Cups accommodate hot and cold liquids for various commercial drinking applications. Made from highly durable materials, these specialty cups are uniquely designed to prevent leaking and external condensation. Choose from paper cone cups, paper portion cups, and more to meet your specific beverage needs. Package quantities and cup shape vary per model. Most models are disposable.

Foam Cups

Foam Cups
Foam cups are designed to be a disposable and insulated drinking vessel that offers excellent temperature retention. With durable one-piece construction, these foam cups provide leak resistance, ensure a comfortable grip, and protect hands from the heat of hot beverages. Foam cups come in bulk package quantities and are ideal for large-scale commercial food service and hospitality applications.
Showing 1-10 of 30 results
Cups With Lids Combos

Cups With Lids Combos

Lids

Lids
Secure your disposable plastic cups with these convenient lids. Designed to fit various cup sizes, plastic cup lids help prevent spillage while allowing access to beverages. Made from durable materials, these cup lids do not crack or leak, ensuring reliable performance. Ideal for commercial food service, hospitality, and convenience store applications. Cup lids are sold in bulk quantities.