Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Hinged Lid Plastic Containers 4-1/2" x 5-3/8" x 2-7/8" 12 Oz - 200 Pack

Hinged Lid Plastic Containers 4-1/2" x 5-3/8" x 2-7/8" 12 Oz - 200 Pack

Item #: WBB1601329

Not Yet Rated

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Hinged Lid Plastic Containers 4-1/2" x 5-3/8" x 2-7/8" 12 Oz - 200 Pack

Secure, 360 tight-seal closure minimizes the potential for leakage. Crack-resistant plastic shell provides excellent protection to various foodservice products. Large contents-check window helps enhance in-store sales while simplifying order delivery. Food Container Type: Carryout; Material: APET; Capacity (Volume): 12 oz; Color: Clear.

Product Specifications

  • BRANDGenpak®
  • LENGTH INCHES5-3/8
  • WIDTH INCHES4-1/2
  • COLOR FINISHClear
  • PACKAGE QUANTITY200
  • HEIGHT INCHES2-7/8
  • # OF COMPARTMENTS1
  • CONSTRUCTIONAPET
  • CAPACITY OUNCES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hinged Lid Plastic Containers 6-2/5" x 7-1/4" x 2-5/8" 32 Oz - 200 Pack

Item #: B1601364

Not Yet Rated

Ships same day.

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinged Lid Plastic Containers 4-1/2" x 5-3/8" x 2-7/8" 12 Oz - 200 Pack

Hinged Lid Plastic Containers 4-1/2" x 5-3/8" x 2-7/8" 12 Oz - 200 Pack

Item #: WBB1601329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant