Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foam Hinged Carryout Container, 3-Compartment, White, 8-1/4 X 8 X 3, 200 ct

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Foam Hinged Carryout Container, 3-Compartment, White, 8-1/4 X 8 X 3, 200 ct

Item #: WBB567549

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $34.95 ea.
3+ $30.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Foam Hinged Carryout Container, 3-Compartment, White, 8-1/4 X 8 X 3

Features:

  • Versatile foam containers equipped to handle varying food temperatures
  • Feature reliable hinged lid and secure lock
  • Cater to a wide range of carryout and storage needs
  • Transport safe and easy to store
  • Food Container Type:Carryout;Material(s):Foam;Color(s):White;Depth [Nom]:8 1/4 in.

This product arrives to most customers in 2-3 business days.

Product Specifications

    • DISTRIBUTOR PART NUMBERHINGEDM3
    • LENGTH INCHES8-1/4
    • WIDTH INCHES8
    • TYPEThree Compartment Hinged
    • COLOR FINISHWhite
    • PACKAGE QUANTITY200/Carton
    • HEIGHT INCHES3
    • MATERIAL(S)Styrofoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!