Pizza Pans
Shape
Brand
Material
Width
Height
Type
Price
Related Products
Take your pizza crust to the next level with this versatile stone that works in any indoor or outdoor oven. Our baking stone is designed to retain high heat and produce a superior, crispy crust without burning your toppings. Features: Size: Side to side with handles 16", diameter of stone 15", handle height 2" Cordierite 9/16" thick Wire handles Successfully mimics conditions of brick oven
Standard dough boxes, Tough, white ABS construction with reinforced sides, corners & edges. Stacks securely. Interchangeable with each other & other makes. 3" (7.62 cm) & 3-1/2" (8.9 cm) deep sizes, cover fits both. Dishwasher safe. Cover for DRB18230 or DRB18235
This new stone is designed to hold more heat, stay hot longer and heat more evenly. The stone will give you an evenly cooked crust for that perfect bite. Get Fired Up with a new Lil Stone!
6" Heavy Duty Spring Form Pan. Quantum2® non-stick coating (double-coated) withstands temperatures up to 500°F (260°C) 24 gauge steel. Dishwasher safe. PTFE/PFOA-free
American Metal Craft 18718, Pizza Screen, 18" Pizza Screens heavy Duty Expanded aluminum with seamless construction Pizza Screens can produce a more evenly baked crust by allowing air to circulate beneath the crust. 18" OD (45.7 cm)