Pizza Pans
Shape
Brand
Type
Style
Width
Material
Height
Price
Related Products
Take your pizza crust to the next level with this versatile stone that works in any indoor or outdoor oven. Our baking stone is designed to retain high heat and produce a superior, crispy crust without burning your toppings. Features: Size: Side to side with handles 16", diameter of stone 15", handle height 2" Cordierite 9/16" thick Wire handles Successfully mimics conditions of brick oven
Fluted Ramekin 4.5 Oz. - Clear Features: Perfect for individual service of butter, salsa, condiments, sauce Made of durable, break-resistant SAN, dishwasher safe NSF Listed, available in 3 sizes BPA free
Coil handle egg ring, Heavy chrome plated on half round wire. 3/8" (.95 cm) wall. 4" Dia. (10.2 cm)
Standard dough boxes, Tough, white ABS construction with reinforced sides, corners & edges. Stacks securely. Interchangeable with each other & other makes. 3" (7.62 cm) & 3-1/2" (8.9 cm) deep sizes, cover fits both. Dishwasher safe. Cover for DRB18230 or DRB18235
Carlisle Fluted Ramekin, 1 Oz., White, 84302 Features: Perfect For Individual Service Of Butter, Salsa, Condiments, Sauce Made Of Durable, Break-Resistant San, Dishwasher Safe NSF Listed, Available In 3 Sizes BPA Free NSF Listed As N0843