Take 15% off your entire order!

Offer applied at checkout

American Metalcraft BPG67 - Bell Pitcher, 68 Oz., W/Ice Guard, W/High Polished Mirror Finish

American Metalcraft BPG67 - Bell Pitcher, 68 Oz., W/Ice Guard, W/High Polished Mirror Finish

Item #: WBB552909

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bell Pitcher, 68 oz., W/Ice Guard, W/High Polished Mirror Finish

Bell pitchers with ice guard 68 oz. (2L) with ice guard

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERBPG67
  • DESCRIPTIONBell Pitcher
  • CAPACITY68 Oz.
  • HEIGHT INCHES8-1/2
  • COLORStainless
  • WIDTH INCHES5-1/4
  • MATERIALStainless Steel
  • LENGTH INCHES8-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft BPG101 - Bell Pitcher, 100 Oz., W/Ice Guard, W/High Polished Mirror Finish

Item #: B552898

Not Yet Rated

Usually ships in 7 to 10 days

$68.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft BPG67 - Bell Pitcher, 68 Oz., W/Ice Guard, W/High Polished Mirror Finish

American Metalcraft BPG67 - Bell Pitcher, 68 Oz., W/Ice Guard, W/High Polished Mirror Finish

Item #: WBB552909

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant