Menu Covers & Bill Presenters
Brand
Length
Width
Material
Height
Type
Color
Price
Related Products
This heavy-duty white vinyl cover is the perfect solution to help contain soiled linen odors or keep clean linens free of dust and debris. Features: Designed specifically to fit our 48 Cubic Foot Turnabout Truck (#749 & #749/PTB) This flame retardant cover provides great protection and easy access to the truck's contents Cover comes with sewn-in Velcro strips, paired with adhesive-backed Velcro to attach to the unit
Cover Your Cough Compliance Kit RS005-0212 Respiratory Hygiene Station - Locking Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues Hinged locking lid Quartz Beige ABS Plastic KS010-0412 Floor Stand Quartz Beige Powder-Coated Steel MP-075 Sign Holder - Horizontal Holds 11"x8.5" signage Clear PETG Plastic Made in the USA Assembly hardware included
The bin cover is made of transparent plastic to easily allow you to identify the contents inside without opening it. It also helps protect contents from dirt debris and some contamination. The cover is NSF listed.
OPTIONAL VINYL COVER FOR Global Industrial SPILL CONTAINMENT SUMP Helps prevent costly, illegal contamination to the environment. Weather-resistant reinforced Vinyl Cover comes complete with vents. Features a cinch closure and clear plastic document pouch. 51" sq. x 50"H. 1 Year Limited Warranty.
This 400 denier nylon cover is designed for the Lil Luigi and Le Peppe Wood Fired Ovens. The cover is designed for multi-purpose situations, it will help with holding back the elements while also serving as a carrying bag with two convient and ergonomic handles.