Take 15% off your entire order!

Offer applied at checkout

Carlisle S28269 - Fluted Ramekin 3 Oz., Chocolate - Pkg Qty 48

Carlisle S28269 - Fluted Ramekin 3 Oz., Chocolate - Pkg Qty 48

Item #: WBB624673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.74 ea.

Price: $83.52 / Pkg of 48

Save $4.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fluted Ramekin 3 Oz. - Chocolate

Features:
  • Thick walled, heavy weight melamine
  • Serves sauces, butter, salad dressings, salsa, etc.
  • Unique faceted ramekins feature a special stacking design for easier storage
  • Dishwasher safe; NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERS28269
  • TYPERamekin
  • HEIGHT INCHES1-3/7
  • STYLEFluted
  • COLORChocolate
  • CONSTRUCTIONMelamine
  • CASE QUANTITY48 Each
  • CAPACITY OUNCES3-7/32
  • DIAMETER LIP INCHES3-1/6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle S28769 - Fluted Ramekin 4 Oz., Chocolate - Pkg Qty 48

Item #: B624901

Not Yet Rated

Usually ships in 3 to 6 days

$98.88

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle S28269 - Fluted Ramekin 3 Oz., Chocolate - Pkg Qty 48

Carlisle S28269 - Fluted Ramekin 3 Oz., Chocolate - Pkg Qty 48

Item #: WBB624673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant