Winco PSBW-5W Shell Bowl, 5 Qt, White, Plastic - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Shell Bowls, 5 Qt, Pearl.
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 17-1/2 in |
| Depth | 11 in |
| Height | 7-5/8 in |
Product Details
| Type | Shell Bowl, |
| Capacity | 5 oz |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Shell Bowl |
| Color | White |
| Manufacturers Part Number | PSBW-5W |
| Brand | Winco |