Bowls
Brand
Length
Width
Material
Type
Height
Capacity
Color
Price
Related Products
Clear Plastic Bowl 10" in Diameter and 5" Deep. Made of high quality clear polycarbonate (Lexan) that can sustain high impact and offers a crystal clear finish. The diameter of the bowl bottom is designed to fit a 1.25" diameter pole. Features: Sold in Multiples of: 1 Material: Polycarbonate Measurement: 10" Diameter Color: Clear
Cambro 9CWNR148 - Plate Narrow Rim, 9", White PLATE DW NRWRM 9" - White Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is White . Package quantity is 48 . 5 Year Limited Warranty .
Whether you're looking to elevate your retail environment or add a touch of sophistication to your event display, our single bowl floor display is the epitome of style and functionality. Make a statement with your merchandise and leave a lasting impression on your customers with this exquisite display solution. This single bowl display features a 14" diameter x 7" deep bowl and sits on an a high-end 15" diameter metal base. Bowl placement is not adjustable. Overall height is 40". Features: Sold in Multiples of: 1 Material: Polycarbonate Measurement: 14" Diameter Base Measurement: 15" ...
Cambro Plate 55CWNR133, 5-1/2" - Beige Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is Beige . Package quantity is 48 . 5 Year Limited Warranty .
Cambro 93CW401 - Plate, 3 Compartment 9", Slate Blue PLATE DW 3COMP 9" - Slate Blue Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is 3 Compartment Plate . Shape is Round . Color is Slate Blue . Package quantity is 48 . 5 Year Limited Warranty .