Winco WWB-20 Woven Salad Bowl - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
20" Woven Wood Salad Bowl.
PRICE
$135.00 Sold in packages of 12 / $11.25 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/2 in |
| Diameter | 20 in |
Product Details
| Type | Salad Bowl |
| Material | Wood |
| Package Quantity | 12 |
| Description | Woven Salad Bowl |
| Manufacturers Part Number | WWB-20 |
| Brand | Winco |