Bowls
Brand
Length
Material
Width
Height
Type
Capacity
Color
Price
Related Products
Clear Plastic Bowl 10" in Diameter and 5" Deep. Made of high quality clear polycarbonate (Lexan) that can sustain high impact and offers a crystal clear finish. The diameter of the bowl bottom is designed to fit a 1.25" diameter pole. Features: Sold in Multiples of: 1 Material: Polycarbonate Measurement: 10" Diameter Color: Clear
Clear Plastic Bowl 14" in Diameter and 7" Deep. Made of high quality clear polycarbonate (Lexan) that can sustain high impact and offers a crystal clear finish. The diameter of the bowl bottom is designed to fit a 1.25" diameter pole. Features: Sold in Multiples of: 1 Matrial: Polycarbonate Measurement: 14" Diameter Color: Clear
Our single bowl display will help turn your counter into a beautifully organized space to display your impulse buy items. Highly durable, and weighted down with an 8" chrome base. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders. Features: Sold in Multiples of: 1 Material: Polycarbonate Number of Tiers: 1 Measurement: 14" Diameter Overall Height: 9.5" Color: Clear
Cambro MDSM8480 - 8 Oz Coffee Cup, Speckled Gray This Speckled Gray Mug features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.
Compliments your condiments. Stainless steel. Mirror-finished outside, satin-finished inside. Sized for individual condiment service. Retains temperature longer and helps reduce food waste. 3 ounce capacity. Sold in package quantity of 12. Priced each.