Features:
- Sold in Multiples of: 1
- Material: Polycarbonate
- Number of Tiers: 1
- Measurement: 14" Diameter
- Overall Height: 9.5"
- Color: Clear
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 9-1/2 in |
| Weight | 7 lbs |
| Base | Raised Base |
Product Details
| Type | Bowl |
| Color | Clear |
| Number of Levels | 1 |
| Number of Bowls | 1 |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 720014 |
| Brand | Azar Displays |