SCT® Footlong Hot Dog Tray, 10-1/4"W x 1-1/2"D x 1-1/4"H, White, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Hot dog trays are perfect for meals on the go. The paperboard container provides a clean and easy way to serve hot dogs, without the mess. Single-use trays are a convenient choice for parties and picnics - simply use and throw away. Clean and easy hot dog service. Single-use tray for a foot long hot dog, or can be separated at the perforation in the center to use for two regular hot dogs.
PRICE
$91.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 1-1/2 in |
| Height | 1-1/4 in |
| Size | 10-1/4 x 1-1/2 x 1-1/4 |
Product Details
| Type | Tray |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Description | Footlong Hot Dog Tray |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | SCH 0711 |
| Shape | Rectangle |
| Brand | SCT |